Beli flywheel holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Flexible Flywheel HolderDeskripsi:Alat untuk menahan FLYWHEEL
- Daytona Motorcycle Tool Band Holder (Peralatan Perawatan Motor)atribut:
- Compatible Range: φ 50-φ 120mm
- Material: (Grip portion, the band portion) PVC coating
- monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)Deskripsi:A tool used to prevent the rotation of flywheels, clutches, pulleys, etc. With lock bolt for fixing pin spacing The pin length is longer than the conventional product, making it easier to hook.Detachment of scooter pulley and clutch outer* Do not use for any purpose other than its intended purpose.atribut:
- Hole spacing (mm): 23 to 230
- Material: CR-V
- Overall Length L (mm): 330
- Pin Diameter (mm): 5.9 (fixed)
- Pin Length (mm): 5Φ:20, 9Φ:13
- VELOZ Flexible Flywheel HolderDeskripsi:Dipakai untuk membuka CVT motor matic (pulley depan/belakang)Bisa juga dipakai untuk meng-Grip kampas kopling yang akan dibuka dengan kunci kopling.atribut:
- Material: Chrome Vanadium Steel
- Standard: JIS (Japanese Industrial Standards)
- ESCO Deep socketDeskripsi:It is color-coded according to size.
- SUPER TOOL Snap Ring Pliers (Tang Jepit Snap Ring)Deskripsi:- The phosphoric acid manganese film forming treatment of the alloy steel ensures excellent durability. - The stainless steel grip area is designed to be light and easy to grip.
- GRIP ON TOOLS Coupling Holder Pliersatribut:
- Size (mm): 17-24
- KNIPEX Tweezer ESD InsulatedDeskripsi:-Available in reusable ESD or disposable versions-ESD tweezers are made of 30% carbon fibre reinforced plastic, are electrically and thermally highly conductive and are characterised by high resistance to abrasion and scratching-ESD versions only: with a surface resistance between 10^2 and 10^4 ohms to compensate in a controlled manner the differences in potential between the operator and the electronic components-ESD plastic tweezers are temperature-stable up to 130° C, short-term use is possible at up to 190° C-The carbon fibre reinforced plastic of the ESD variants is extremely flexible, fatigue-resistant, vibration-reducing and water-repellent, with good chemical resistance to most oils, greases, fuels and nonpolar solvents-ESD plastic tweezers are ideal for maximum surface protection when handling sensitive electronic components, micro-mechanical parts, as well as glass and ceramic components-ESD plastic tweezers: also available as a set (92 00 05 ESD)atribut:
- Reference Number: 709.CF
- Material: Carbon Fibre Reinforced Plastic
- Gripping Surfaces: Smooth Gripping Surfaces
- Dimensions (mm): 115x11.5x15
- Standard: DIN EN 61340 -5-1
- REACH Compliant: Does Not Contain SVHC
- Acid Resistance: Very Good
- Corrosion-Resistant: yes
- ESD-Tested: Yes
- Finish: Straight
- Magnetic: Non-magnetisable (100%)
- RohS Compliant: Not Applicable
- Sectors: Electronics
- Surface: Matt Finish
- Tips Width (A) (mm): 0.12
- Tips Width (B) (mm): 3.3
- Tips Width (C) (mm): 11.5
- Tweezers Tip Version: Blunt
- VDE Tested: No
- MAXPOWER Flexible Flywheel Holder (7 Rivets)atribut:
- Size: 363 mm
- American Tool Flexible Flywheel Holderatribut:
- Overall Length (mm): 363
- REESE Trailer Hitch BallDeskripsi:These hitch balls connect trailers to hitches. Shank diameters and hitch ball weights differ depending on the gross trailer weight that needs towing.atribut:
- UNSPSC: 25181708
- Color: Silver
- Material: Steel
- Resistance Properties: Corrosion-Resistant
- Standards: SAE J-684
- ESCO Deep socket setDeskripsi:Color coded according to size. Knurled for easy hand tightening. 1/4" deep socket with ball intercept ring for hex bolts and sockets. Can be used by hand or with power tools to reach low, hard to reach areas and protruding bolt shanks. Easy to pick up even with oily hands. Hexagonal shape transmits more force and puts less strain on the bolt or recess than double hex shape.*The image shows EA617A-10.
- AMTECH Tracker CVT & Kunci Kopling Setatribut:
- Size (mm): 39x41
- Daytona Pulley Holder for Brand Honda (Peralatan Perawatan Motor)Deskripsi:We have a lineup of tool sets necessary for exchanging drive system parts for 1 type/2 types of moped, which has many Daytona lineups, and for disassembling and assembling consumables!atribut:
- Cell Spacing (mm): (Pin) 25-150, (claw maximum) 135
- Pin Diameter (Φmm): 11
- Grip-on Flexible Flywheel Holderatribut:
- Application: All Matic Motorcycle
- OTC Pulley Holder Universalatribut:
- UNSPSC: 31160000
- Daytona Scissors Holder (Peralatan Perawatan Motor)atribut:
- Accessories: Locking nut for loosening prevention
- Pin Diameter: 5.5 and 11mm
- Pin Length: 45-145mm
- Overall Length: 32cm
- Hole Intervals: (Pin) 45-145mm
- Pivot 3-Drive HarnessDeskripsi:This is a harness for each model of the 3-drive series. All 3-drive series for domestic cars are common.* Only compatible with electronic throttle vehicles.
Daftar Harga flywheel holder Terbaru October 2026
| GRIP ON TOOLS Flexible Flywheel Holder | Rp179.900 |
| Wipro Flexible Flywheel Holder | Rp249.900 |
| Daytona Motorcycle Tool Band Holder (Peralatan Perawatan Motor) | Rp989.900 |
| monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor) | Rp329.900 |
| VELOZ Flexible Flywheel Holder | Rp139.900 |
| ESCO Deep socket | Rp259.900 |
| SUPER TOOL Snap Ring Pliers (Tang Jepit Snap Ring) | Rp209.900 |
| GRIP ON TOOLS Coupling Holder Pliers | Rp159.900 |
| KNIPEX Tweezer ESD Insulated | Rp169.900 |
| MAXPOWER Flexible Flywheel Holder (7 Rivets) | Rp229.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102647617-1.jpg)
/0bP111193011-1.jpg)


/mlP103208813-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KNIPEX%20Tweezer%20ESD%20Insulated/ptP109163929-1.jpg)
/P102054130-1.jpg)


/71P110859253-1.jpg)

/l6P110298762-1.jpg)


/P102647626-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)